Motion
T025075
3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM
Mi Item #04251172
MFR #T025075
Price$458.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM
Mi Item #04251172
MFR #T025075

Mfr description
CP826T 3/8 RATCHET
  • A compact tool with polyurethane grip for better comfort and control
  • Teasing lever to better adjust the torque with 250 rpm
  • High durability with an advanced head design that virtually eliminates slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.62/each

Specifications

Dimensions

  • Weight
    1.12 lb

Details

  • Manufacturer Upc Number
    15451419257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)