Motion
XPB2500

MEGADYNE
XPB2500

Metric Dynamic-X V-Belt - XPB Section, 16 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Cogged
MI ITEM #04251237
MFR #XPB2500
Price$90.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPB2500

Metric Dynamic-X V-Belt - XPB Section, 16 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Cogged
MI ITEM #04251237
MFR #XPB2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.92/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2500 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPB

Overview

Mfr description
XPB2500 METRIC COGGED V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text