Motion
201837-012
Hydraulic Motor Replacement Part -
MI ITEM #04251249
MFR #201837-012
List Price$1,562.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04251249
MFR #201837-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,562.75/each for your price

Overview

Mfr description
201837-012
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft
  • Overall Height
    1.75 in
  • Overall Length
    5.85 in
  • Overall Width
    1.75 in
  • Series
    6000 Series
  • Weight
    7.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought