Motion
K223
Pump Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
Mi Item #04251438
MFR #K223
Price$537.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
Mi Item #04251438
MFR #K223

Mfr description
1-1/2HP 3600RPM K223 DP 208-230/460V 56J
  • Double sealed ball bearings, mechanically locked on shaft end Continuous Duty Nameplated 60/50 hertz, 190/380 volts at next lower HP 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger Drip cover not included. Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$537.50/each

Specifications

Dimensions

  • Drive End Bearing Size
    LOCKED
  • Frame Size
    56J
  • Motor Length Less Shaft
    6.55
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.24 in
  • Service Factor
    1.3
  • Shaft Diameter
    0.6250 in
  • Weight
    23 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description
    General Purpose Pump Motor, 1.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 3600 RPM, 56J Frame, DP
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.0-4.8 A
  • Full Load Efficiency
    77 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    K223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856032362
  • Maximum Speed
    3450 rpm
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.3
  • Power Rating
    1.50 hp
  • Product Type
    Pump Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Standards Met
    UL
  • Starting Method
    N/R
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    1.5 HP General Purpose Pump Motor, 3 phase, 3600 RPM, 208-230/460 V, 56J Frame, ODP
  • Thermal Protection
    N/R
  • Type Of Bearing
    LOCKED
  • UPC_NO
    722856032362
  • Voltage
    208-230/460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)