1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
K81228M
Axial Needle Roller Bearing Cage - 140 mm Bore, 200 mm OD, 19 mm Width
MI ITEM #
04251439
MFR #
K81228M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
INA (SCHAEFFLER) K81228M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
K81228M
Axial Needle Roller Bearing Cage - 140 mm Bore, 200 mm OD, 19 mm Width
MI ITEM #
04251439
MFR #
K81228M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
K81228M
Specifications
Thrust Bearing Type
Roller & Cage Assembly
Bore Diameter
140 mm
Outside Diameter
200 mm
Operating Temperature Range
-20 to +120 °C
Cage Material
Brass
Overall Width
19 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought