Motion
SET 806

NTN
SET 806

Tapered Roller Bearing Assembly - 7.5000 in Bore, 10.5000 in OD, 2.1563 in Width
MI ITEM #04251658
MFR #SET 806
Price$5,926.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET 806

Tapered Roller Bearing Assembly - 7.5000 in Bore, 10.5000 in OD, 2.1563 in Width
MI ITEM #04251658
MFR #SET 806

Mfr description
SET806 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,926.10/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Outside Diameter
    10.5000 in
  • Overall Width
    2.1563 in
  • Weight
    47.95 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA67885SW
  • Compatible Cup
    67820DCB50
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359113945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)