Motion
SET 807

NTN
SET 807

Tapered Roller Bearing Assembly - 8.0000 in Bore, 10.8750 in OD, 1.8750 in Width, 0.0300 in Fillet Radius
Mi Item #04251659
MFR #SET 807
Price$5,806.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET 807

Tapered Roller Bearing Assembly - 8.0000 in Bore, 10.8750 in OD, 1.8750 in Width, 0.0300 in Fillet Radius
Mi Item #04251659
MFR #SET 807

Mfr description
SET807 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,806.74/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Fillet Radius
    0.0300 in
  • Outside Diameter
    10.8750 in
  • Overall Width
    1.8750 in
  • Weight
    35.74 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    LM241149NW
  • Compatible Cup
    LM241110D
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359481747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)