Motion
SET810

NTN
SET810

Tapered Roller Bearing Assembly - 10.5000 in Bore, 13.8750 in OD, 4.2500 in Width
Mi Item #04251662
MFR #SET810
Price$7,381.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET810

Tapered Roller Bearing Assembly - 10.5000 in Bore, 13.8750 in OD, 4.2500 in Width
Mi Item #04251662
MFR #SET810

Mfr description
SET810 TAPERED ROLLER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,381.11/each

Specifications

Dimensions

  • Bore Diameter  
    10.5000 in
  • Outside Diameter
    13.8750 in
  • Overall Width
    4.2500 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Harmonization Code
    8482.20.0060
  • Manufacturer Upc Number
    4550253054405
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253054405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)