Motion
SET 803

NTN
SET 803

Tapered Roller Bearing Assembly - 4.2500 in Bore, 6.5000 in OD, 1.7500 in Width
Mi Item #04251664
MFR #SET 803
Price$1,225.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET 803

Tapered Roller Bearing Assembly - 4.2500 in Bore, 6.5000 in OD, 1.7500 in Width
Mi Item #04251664
MFR #SET 803

Mfr description
SET803 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,225.79/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    1.7500 in
  • Weight
    8.25 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA56425SW
  • Compatible Cup
    56650DCB125
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359113624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)