Specifications
Dimensions
- Container Size16 oz
Details
- Cleaner TypeNon-Silicone
- Includes Pump SprayPump Spray Bottle
- Solution PropertiesAnti-Fog, Anti-Static
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)