Motion
NV 14-38SAE F

FASTER
NV 14-38SAE F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 5076 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #04251725
MFR #NV 14-38SAE F
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 14-38SAE F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 5076 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #04251725
MFR #NV 14-38SAE F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.22/each

Specifications

Dimensions

  • Actual Thread Size
    9/16 – 18 SAE
  • Body Size
    1/4 in
  • Force-to-Connect
    12.5 lbs
  • Hex
    19 mm | 0.7500 in
  • Hex Size
    19 mm | 0.7500 in
  • Overall Length
    52.50 mm | 2.0700 in
  • Size
    0.2500 in
  • Weight
    0.2200 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings with poppet valve. Faster interchangeability (except size 12,5)
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Female Thread
  • Flow Rate
    3.96 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture, Construction, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.01890 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5076 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
NV14-38-SAE-F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought