Motion
EE2801NFX8

LIFT-ALL
EE2801NFX8

Web Sling, Type 3, Nylon, 1inW, 8 ft.L
MI ITEM #04251825
MFR #EE2801NFX8
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2801NFX8

Web Sling, Type 3, Nylon, 1inW, 8 ft.L
MI ITEM #04251825
MFR #EE2801NFX8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.96/each

Specifications

Dimensions

  • Eye Length
    8-1/2 in
  • Overall Length  
    8 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    6400 lb
  • Web Width  
    1 in
  • Weight
    1.05 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886127190
  • Material
    NYLON
  • Nominal Break Strength
    3200 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    2500 lb
  • Sling Color
    Yellow
  • Sling Type
    Flat Eye and Eye
  • Sling Vertical Weight Capacity
    3200 lb
  • UPC_NO
    697886127190
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 1" Width

Overview

Mfr description
EE2801NFX8 2PLY SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought