Motion
40HPX10 ft RIV

RENOLD JEFFREY
40HPX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04251925
MFR #40HPX10 ft RIV
Price$37.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40HPX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04251925
MFR #40HPX10 ft RIV

Mfr description
40 RIV HOLLOW PIN CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.65/ft

Specifications

Dimensions

  • Chain Overall Width
    16.4 mm
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.98 mm
  • Roller Diameter
    7.92 mm
  • Tensile Strength
    13900 N

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900532446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)