Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size182
- Motor Length Less Shaft7.50 in
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension13.97 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight60 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsBlowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
- Assembly Box MountingF1 ONLY
- Base RPM3510 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps7.8/3.9 A
- Full Load Current8.40–7.80 / 3.90 A
- Full Load Efficiency86.5 %
- Insulation ClassF
- IP Rating43
- KVA CodeK
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856016638
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet3 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 182T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications3 HP General Purpose Motor, 3 phase, 3600 RPM, 230/460 V, 182T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856016638
- Volts @ Frequency190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
3HP 3600RPM E2109 TEFC 230/460V 182T 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-Face Footed models are rated 60/50 Hz, same HP
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Motor will accept a C-face kit
- Shaft slinger, Class F insulation