Motion
S2510R25
Ztek Magnifying Glasse - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #04252193
MFR #S2510R25
Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ztek Magnifying Glasse - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #04252193
MFR #S2510R25

Mfr description
S2510R25 2.5 POWER READERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.40/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Diopter: 2.5;Nosepiece: Integrated;Temple Tips: Soft Non-Slip Rubber
  • Adjustable Temples
    false
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Comfort Features
    Integrated Nose Piece, Soft Non-Slip Rubber Temple Tips
  • Description
    Ztek Reader Clear Lens 2.5 Diopter Safety Glasses
  • Diopter Lens
    2.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    2.5
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Logo
    PYRAMEX
  • Manufacturer Stock Number
    S2510R25
  • Metal Frame
    false
  • Noisepiece Type
    Integrated
  • Product Line
    Ztek
  • Series
    Ztek
  • Specialty Features
    Anti Fog, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Wraparound
  • Type
    Magnifying Glasses
  • UPC_NO
    814992008445
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)