Motion
510-1
Straight Ladder, H 10 ft. , Aluminum
Mi Item #04252205
MFR #510-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Ladder, H 10 ft. , Aluminum
Mi Item #04252205
MFR #510-1

Mfr description
510-1 WERNER 10'ALUM.LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ladder Size
    10 ft.
  • Overall Width
    16-7/8 in

Details

  • Duty Rating
    Type IAA
  • Ladder Material
    Aluminum
  • Rung Shape
    Round
  • Standards Met
    OSHA/ANSI
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)