Motion
32-125

ANSELL
32-125

Hynit® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Slip-On Cuff, Nitrile Material
Mi Item #04252237
MFR #32-125
Price$5.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
32-125

Hynit® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Slip-On Cuff, Nitrile Material
Mi Item #04252237
MFR #32-125

Mfr description
208030 HYNIT 32125 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.2000 in to 9.3000 in, 208.00 mm to 237.00 mm
  • Men'S Size
    6.5, 7, 7.5, 8, 9, 10
  • Size
    6.5, 7, 7.5, 8, 9, 10
  • Women's Size
    6.5, 7, 7.5, 8, 9, 10

Details

  • Additional Details
    Anti-Static, Food Grade, Latex-Free, Silicone-Free
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    No
  • Application
    Automotive, Machinery and Equipment, Metal fabrication, Mining
  • Back Material
    Cotton & Cotton Blend, Synthetic
  • Coated Design
    Fully Impregnated
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A1
  • Description
    Light, comfortable and abrasion-resistant gloves providing food handling compliance
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    3111 A
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Cut and Sewn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication, Mining
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Liner Color
    Off White
  • Liner Material
    Cotton, Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    32-125
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Fully Impregnated
  • Product Line
    Hynit
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Hynit 32-125
  • Standards Met
    ASTM D 3389-94 Abrasion 3, ASTM F1790-97 Cut Resistance 1, EN 388 3111
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490005867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)