Motion
TT1001-1
Bronze Thrust Bearing Washer - 0.5000 in ID, 1.0000 in OD, 0.1250 in Thickness, Powdered Metal SAE 841 Bronze Material
Mi Item #04252454
MFR #TT1001-1
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 0.5000 in ID, 1.0000 in OD, 0.1250 in Thickness, Powdered Metal SAE 841 Bronze Material
Mi Item #04252454
MFR #TT1001-1

Mfr description
TT-1001-1 BRONZE THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in
  • Weight
    0.016 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905123658
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905123658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)