Motion
E80B30
Stock Bore Sprocket - 80 / 1 in, B Hub, 30 Teeth, 1.2500 in Stock Bore
MI ITEM #04252458
MFR #E80B30
Price$1,077.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 30 Teeth, 1.2500 in Stock Bore
MI ITEM #04252458
MFR #E80B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,077.24/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    8.9420 in
  • Hub Diameter
    5.7500 in
  • Length Through Bore
    4.2500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    10.1100 in
  • Pitch Diameter
    9.5670 in
  • Tooth Width
    0.5570 in
  • Weight
    54.5 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368447
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
T80B30 SB 1-1/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought