Motion
INS-PS-012     (RESALE)

DODGE
INS-PS-012 (RESALE)

Ball Insert Bearing - 3/4 in ID
Mi Item #04252974
MFR #INS-PS-012 (RESALE)
Price$75.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-PS-012 (RESALE)

Ball Insert Bearing - 3/4 in ID
Mi Item #04252974
MFR #INS-PS-012 (RESALE)

Mfr description
INS-PS-012 POLYMER INSERT 032867
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.06/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bore Type
    Straight
  • Manufacturer Catalog Number
    032867
  • Product Type
    Plain Sleeve Insert Bearings
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)