Motion
3RFS XREEL

GATES RUBBER CO
3RFS XREEL

RFS Fire Suppressant Hydraulic Hose - 3/16 in ID, 0.45 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #04253001
MFR #3RFS XREEL
List Price$6.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3RFS XREEL

RFS Fire Suppressant Hydraulic Hose - 3/16 in ID, 0.45 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #04253001
MFR #3RFS XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.72/ft for your price

Overview

Mfr description
3RFS FIRE SUPPRESSANT HOSE 4657-2145

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075167259
  • Working Pressure
    3000 psi / 206.8 bar
  • Burst Pressure
    12000 psi / 827.4 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    770075167259
  • Color
    Red
  • Minimum Bend Radius
    3 in /76.2 mm
  • Dash Size
    3
  • Physical Resistance
    Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    MSHA 2G, SAE 100R1
  • Manufacturer Catalog
  • Typical Applications
    Fire Suppressant, Forestry, Hydraulic, Mining
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R1
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Length
    440 ft / 134 m
  • Weight
    0.13 lbs
  • Manufacturer Catalog Number
    46572145
  • Hose Dash Size
    3
  • Cover Type
    Standard
  • Trademark
    RFS Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    RFS hose is recommended for low-pressure powder fre suppressant applications in mining, forestry and fire fighting equipment.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought