Specifications
Dimensions
- Thread Size1/8 in
Details
- ApplicationIdeal for use as speed control on hydraulic systems where a reverse flow check valve is not needed
- Body MaterialSteel
- MaterialSteel
- Maximum Operating Pressure5000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)