Overview
Mfr description
12119 LOCKBACK UTILITY KNIFE
Specifications
- Finish CoatingNone
- Number Of Blades12
- Snap BladeSnap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width2-1/2 in
- Weight1.0 lbs
- TypeQuick Change Lock Back Utility Knife
- Additional DetailsBlade Changing is Easy With No Tool Required
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data