Motion
SFC400
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 1/4 NPTF, Steel
Mi Item #04253142
MFR #SFC400
Price$97.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 1/4 NPTF, Steel
Mi Item #04253142
MFR #SFC400

Mfr description
SFC400 1/4 FLOW CONTROL
  • Two-step needle provides fine adjustments at low flow with the first three turns of the adjusting knob
  • The next three turns give full-open needle position and conventional throttling control
  • When flow is reversed, the heavy-duty poppet/retainer permits full-flow return capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.79/each

Specifications

Dimensions

  • Port Size
    1/4 NPTF

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Fluid Comp
    Hydraulic Oil
  • Material
    Black Oxide Steel
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)