Motion
14722
14722
Mi Item #04253217
MFR #14722
Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14722
Mi Item #04253217
MFR #14722

Mfr description
14722 STANDARD ROUND KNOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.98/each

Specifications

Dimensions

  • Punch Size
    7/8 in

Details

  • Accessory Type
    Die
  • For Use With
    77P-1/2
  • Punch Type
    Center Punches, Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)