Motion
NCDQ8EZ106-050

SMC CORP OF AMERICA
NCDQ8EZ106-050

Super Compact Cylinder - Standard Type, 1.0625 in Bore, 0.5000 in Stroke, Front Screw Clearance Hole Mounting Type
MI ITEM #04253262
MFR #NCDQ8EZ106-050
List Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8EZ106-050

Super Compact Cylinder - Standard Type, 1.0625 in Bore, 0.5000 in Stroke, Front Screw Clearance Hole Mounting Type
MI ITEM #04253262
MFR #NCDQ8EZ106-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.55/each for your price

Overview

Mfr description
NCDQ8EZ106-050
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
  • Operating temperature range: 15 - 150°F
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    0.500 in
  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    1/8 NPT
  • Options Included
    Magnetized, Switch Ready
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Female
  • Mounting Type
    Front Screw Clearance Hole
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text