Motion
AL50-N10-1Z
LUBRICATOR
MI ITEM #04253433
MFR #AL50-N10-1Z
List Price$173.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
MI ITEM #04253433
MFR #AL50-N10-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.30/each for your price

Overview

Mfr description
AL50-N10-1Z LUBRICATOR
  • Modular type lubricator with tank
  • Body sizes available: 30 ~ 60
  • Thread type: M5, Rc(PT), NPT, G(PF)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
  • Variety of options available

Specifications

  • Port Size
    1 NPT
  • Maximum Flow Rate
    247 cfm
  • Body Size
    50
  • Bowl Capacity
    4.40 oz
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.54 in
  • Overall Height
    10.00 in
  • Includes
    Name Plate, Caution Plate
  • Additional Details
    Turn proof structure at pressurized state for bowl removal
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.4459 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text