Specifications
Dimensions
- Coupling Size Code5
Details
- Assembly TypeSpacer
- Manufacturer Upc Number698672057318
- Product TypeDisc Coupling Center Assemblies
- SeriesAA
- UPC_NO781711306833
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)