Motion
KR47LLH

NTN
KR47LLH

Crowned Cam Follower - 47 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #04253485
MFR #KR47LLH
Price$341.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR47LLH

Crowned Cam Follower - 47 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #04253485
MFR #KR47LLH

Mfr description
KR47LLH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.84/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Outside Diameter
    47 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    47
  • Roller Width  
    25 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    0.8268 in; 21.000 mm
  • Thread Size
    M20x1.5
  • Torque
    98.0 N·m
  • Weight
    0.851 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Manufacturer Upc Number
    4547359008234
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    5150 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359008234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)