Motion
MF80AUD-A1.X/3B1.7

HYDAC CORP
MF80AUD-A1.X/3B1.7

02061406 Hydraulic Spin-On Single Head Assembly - MF Series, 0080 Size, Single Head Style, 1 NPT Port, 25 psid Bypass, 120 psi Max, Nitrile Rubber (NBR) Seal
Mi Item #04253521
MFR #MF80AUD-A1.X/3B1.7
Price$50.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MF80AUD-A1.X/3B1.7

02061406 Hydraulic Spin-On Single Head Assembly - MF Series, 0080 Size, Single Head Style, 1 NPT Port, 25 psid Bypass, 120 psi Max, Nitrile Rubber (NBR) Seal
Mi Item #04253521
MFR #MF80AUD-A1.X/3B1.7

Mfr description
HEAD ASS'Y MF80AUD-A1.1/3B1.7 (1" NPT)
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.58/each

Specifications

Dimensions

  • Filter Size
    0080
  • Port Size
    1 NPT

Details

  • Bypass
    25 psid
  • Clogging Indicator Type
    No Indicator - Available with Plugged Port
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Head Type
    Single
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)