Motion
DG4S2-012A-U-B-60

VICKERS BY DANFOSS
DG4S2-012A-U-B-60

02-135231 Directional Control Valve - Solenoid Actuation, D05 Valve, 95 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #04253549
MFR #DG4S2-012A-U-B-60
Price$973.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S2-012A-U-B-60

02-135231 Directional Control Valve - Solenoid Actuation, D05 Valve, 95 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
Mi Item #04253549
MFR #DG4S2-012A-U-B-60

Mfr description
DG4S2-012A-U-B-60 (02-135231)
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.22/each

Specifications

Dimensions

  • Overall Height
    3.85 in
  • Overall Length
    6.84 in
  • Overall Width
    2.81 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    60
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    122 °F
  • Maximum Flow Rate
    3.35 cfm
  • Maximum Operating Pressure
    6193 psi
  • Min Operating Temperature
    68 °F
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    DG4S2-01 60 Design
  • Spool Spring Arrangement
    Spring offset
  • Spool Type
    B Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)