Motion
H4C14S03177

DODGE
H4C14S03177

Inline Speed Reducer - 31.77:1 Reduction, 31.77:1 Ratio, C-Face Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04253587
MFR #H4C14S03177
Price$2,191.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C14S03177

Inline Speed Reducer - 31.77:1 Reduction, 31.77:1 Ratio, C-Face Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04253587
MFR #H4C14S03177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,191.20/each

Specifications

Dimensions

  • Case Size
    68
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    31.77:1
  • Service Factor
    1.0
  • Shaft Length
    Output 2.3600 in
  • Weight
    55 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H4C14S03177
  • Manufacturer Upc Number
    782476024154
  • Max Input Horsepower
    3.48 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    3.480 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    6747.952 N, 1517 lbf
  • Reducer Type
    Inline
  • Reduction
    31.77:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.490 hp
  • Torque Rating (in-lb)
    3983 in-lb
  • UPC_NO
    782476024154

Overview

Mfr description
H4C14S03177 140TC 1-25"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought