Motion
P4B-E-150MR

DODGE
P4B-E-150MR

Pillow Block Roller Bearing Unit - 150 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04253673
MFR #P4B-E-150MR
Price$12,525.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-150MR

Pillow Block Roller Bearing Unit - 150 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04253673
MFR #P4B-E-150MR

Mfr description
P4B-E-150MR (023638)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,525.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Base Width
    3.7500 in
  • Bolt Center To Center Length
    17.3800 to 19.1300 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    150 mm
  • Bore Inside Diameter
    5.9060 in
  • Bore Length
    9 in
  • Housing Width
    3.7500 in
  • Inside Diameter
    5.9060 in
  • Length Through Bore
    9.0000 in
  • Overall Length  
    22.0000 in
  • Overall Width
    3.7500 in
  • Weight
    235 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    17.3800 to 19.1300 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    40700 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    023638
  • Max Rpm
    915 rpm
  • Maximum Speed
    915 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1574670 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475789290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)