Motion
QATU10A115SO

TIMKEN
QATU10A115SO

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 1-15/16 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04253675
MFR #QATU10A115SO
Price$898.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A115SO

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 1-15/16 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04253675
MFR #QATU10A115SO

Mfr description
QATU10A115SO TAKE UP
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.88/each

Specifications

Dimensions

  • Body Width
    2.1300 in, 54.10 mm
  • Bore Diameter
    1-15/16 in
  • Housing Dimensions
    2.1300 in, 54.10 mm
  • Housing Width
    2.1300 in, 54.10 mm
  • Length Through Bore
    2.87 in
  • Overall Height
    4.7500 in
  • Overall Length
    6.0400 in, 153.40 mm
  • Overall Width
    2.9800 in
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Slot Spacing
    4.0000 in
  • Weight
    9.75 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450272322
  • Material
    Cast Iron
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging urethane seal
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450272322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)