Motion
420618-3
420618-3
Mi Item #04253829
MFR #420618-3
Price$7,419.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
420618-3
Mi Item #04253829
MFR #420618-3

Mfr description
45VQ60A-11C20 PUMP
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,419.34/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/2 in SAE

Details

  • Displacement
    193.4 cm³/r
  • Max Continuous Torque
    1017 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2200 rpm
  • Maximum Flow Rate
    375.49943808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    45VQ
  • Shaft Type
    Splined
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)