Motion
60-GD5040-01 RTN D 4.5 DRP ST RG

REXNORD INC
60-GD5040-01 RTN D 4.5 DRP ST RG

10513112 / 60-GD5040-01 RTN D 4.5 DRP ST RG
Mi Item #04253842
MFR #60-GD5040-01 RTN D 4.5 DRP ST RG
Price$1,191.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD5040-01 RTN D 4.5 DRP ST RG

10513112 / 60-GD5040-01 RTN D 4.5 DRP ST RG
Mi Item #04253842
MFR #60-GD5040-01 RTN D 4.5 DRP ST RG

Mfr description
60-GD5040-01 RETURN D 4.5 DROP STL RG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.66/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Width
    71 in
  • Roll Diameter  
    5 in
  • Roller Length
    63 in
  • Weight
    75.24 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699293210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)