Motion
60ASWA2CL

TSUBAKI (UST)
60ASWA2CL

60ASWA2CL
Mi Item #04253911
MFR #60ASWA2CL
Price$70.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60ASWA2CL

60ASWA2CL
Mi Item #04253911
MFR #60ASWA2CL

Mfr description
60AS WA-2 S.C CONN LINK 600 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.20/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.234 in
  • Weight
    0.09 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    2120 / 3 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WA-2
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)