Motion
CCNBH-28-SB

CARTER MFG CO
CCNBH-28-SB

Crowned Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, 0.8750 in Stud Length
MI ITEM #04253926
MFR #CCNBH-28-SB
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBH-28-SB

Crowned Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, 0.8750 in Stud Length
MI ITEM #04253926
MFR #CCNBH-28-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
CCNBH-28-SB 7/8" OD NEEDLE HD CF CROWN

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    3/16 in
  • Thread Length
    0.3750 in
  • Radial Dynamic Load Capacity
    4130 lbf
  • Radial Static Load Capacity
    1660 lbf
  • Torque
    125 in/lb
  • Eccentric Stud Diameter
    0.4375 in
  • Lube Size
    3/16 in
  • Male Thread Size
    7/16-20
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text