Motion
CS26STEEL

TIMKEN
CS26STEEL

Closed End Cover - Cast Steel Material
Mi Item #04253937
MFR #CS26STEEL
Price$122.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS26STEEL

Closed End Cover - Cast Steel Material
Mi Item #04253937
MFR #CS26STEEL

Mfr description
CS26S STEEL CLOSED COVER
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.50/each

Specifications

Dimensions

  • Outside Diameter  
    9.5600 in
  • Overall Width
    5.2400 in
  • Weight
    1.6 lbs

Details

  • Compatible Bearing Number
    22226
  • End Cap Type
    Closed End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384735
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450384735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)