Motion
SW-728
SmartWasher® SW-728 SuperSink Parts Washer Kit, 1 Kit
Mi Item #04254005
MFR #SW-728
Price$4,732.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-728 SuperSink Parts Washer Kit, 1 Kit
Mi Item #04254005
MFR #SW-728

Mfr description
1005033 SUPERSINK PART WASHER KIT SW-728
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,732.29/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Overall Height
    42 in
  • Overall Width
    53 in
  • Tank Depth
    8 in

Details

  • Body Material
    Heavy Duty HDPE
  • Cleaning Fluid Type
    Parts/Brake Cleaning Solution
  • Color
    Green/Black
  • Container Type
    Kit
  • Load Capacity
    500 lbs
  • Manufacturer Upc Number
    649123001015
  • Max Operating Temperature
    105 to 115 °F
  • Parts Washer Type
    Parts Washer Kit
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Tank Capacity
    25 gal (US)
  • UPC_NO
    649123001015
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)