Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGrey
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- MaterialPolyethylene
- Material TypeKnit Gloves - Coated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetANSI/ISEA Cut Level 1, ASTM F1790-1997
Overview
Mfr description
3700G-XL DYNEEMA CUT GLOVE