Motion
671043
Coil Link Chain - 3/8 in, Grade 30 Self Colored, 2650 lbs Capacity, 400 ft
MI ITEM #04254233
MFR #671043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 3/8 in, Grade 30 Self Colored, 2650 lbs Capacity, 400 ft
MI ITEM #04254233
MFR #671043

Mfr description
671043 CHAIN GR-30 3/8" D/B 400FT DRUM
  • Grade 30 chain, commonly called Proof Coil, is manufactured to meet ASTM and NACM specifications
  • Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc
  • available in a wide assortment of finishes and packaged configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.37 in
  • Inside Link Width  
    0.60 in
  • Link Thickness  
    0.386 in
  • Overall Length
    400 ft
  • Trade Size
    3/8 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Self Colored
  • Finish Coating
    Self Colored
  • Links Per Foot Or Meter
    8.76/ft
  • Standards Met
    ASTM, NACM, Proof-Tested
  • UPC_NO
    043927286904
  • Working Load Capacity
    2650 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)