Motion
248287
Epoxy Coating - 1 gal, OSHA Safety Red Color
MI ITEM #04254274
MFR #248287
Your Price$213.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, OSHA Safety Red Color
MI ITEM #04254274
MFR #248287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$213.37/each(List $238.44)

Overview

Mfr description
248287 OSHA SAFETY RED

Specifications

  • Color
    OSHA Safety Red
  • Color Family
    Red
  • Container Size
    1 gal (US)
  • Finish
    Gloss
  • Dry Time
    30 min.
  • Coverage Range
    230-340 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066182076
  • VOC Content
    VOC Free
  • Application Temperature Range
    50 Degrees to 100 °F
  • Coverage
    230 to 340 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Epoxy
  • Size
    1 gal.
  • System Type
    Sierra

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text