Specifications
Dimensions
- Hose Reducer Connected Hose Diameter1-1/4 in
- Hose Reducer Diameter2-1/2 in
Details
- Accessory TypeHose Reducer
- For Use WithShop-Vac Wet/Dry
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)