Motion
30-VFS3310-3DZB

SMC CORP OF AMERICA
30-VFS3310-3DZB

VFS 4/5 PORT SOLENOID VALVE with 3 position closed center Function
MI ITEM #04254328
MFR #30-VFS3310-3DZB
List Price$163.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFS3310-3DZB

VFS 4/5 PORT SOLENOID VALVE with 3 position closed center Function
MI ITEM #04254328
MFR #30-VFS3310-3DZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.51/each for your price

Overview

Mfr description
30-VFS3310-3DZB VALVE LESS SUBPLATE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking (Tool Required)
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Function
    3 position closed center
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text