Motion
52410
7° Offset Air Disc Sander - 0.70 hp, 3.00 in Pad, 32.00 cfm @ Load, Front Exhaust, 3/8 – 24 Spindle Size
MI ITEM #04254405
MFR #52410
Price$756.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7° Offset Air Disc Sander - 0.70 hp, 3.00 in Pad, 32.00 cfm @ Load, Front Exhaust, 3/8 – 24 Spindle Size
MI ITEM #04254405
MFR #52410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$756.07/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Overall Height
    5.50 in
  • Overall Length
    6.00 in
  • Pad Size
    3.00 in
  • Spindle Thread Size
    3/8 – 24
  • Tool Weight
    2 lbs

Details

  • Air Consumption @ Load
    32.00 cfm
  • Disc Sander Type
    7° Offset
  • Exhaust Type
    Front
  • Horsepower
    0.70 hp
  • Includes
    51347 Locking-Type Pad
  • Maximum Speed
    15000 rpm
  • Sound Level
    92 dB(a)

Overview

Mfr description
#52410 3" DISC SANDER,7HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought