Motion
MHCA2-6S
GRIPPER, MINI ANGULAR STYLE, SHORT BODY
Mi Item #04255312
MFR #MHCA2-6S
Price$111.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MINI ANGULAR STYLE, SHORT BODY
Mi Item #04255312
MFR #MHCA2-6S

Mfr description
MHCA2-6S GRIPPER, MINI ANGULAR STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.32/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Height
    10 mm
  • Overall Length
    48 mm
  • Overall Width
    20 mm
  • Port Size
    M3x0.5

Details

  • Additional Details
    The MHCA2 is an compact gripper is ideal for use in tight applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. The MHCA2 is available in single acting (normally open) and double acting. Bore size is 6mm. The MHCA2 is not auto switch capable.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Compact Style)
  • Gripper Type
    Angular
  • Gripping Moment
    0.024 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    44 psi
  • Operating Pressure Range
    44 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Single-Acting (Normally Open)
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)