Motion
CT200-15/16
CT200-Series Carbide-Tipped Annular Cutter, 15/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04255452
MFR #CT200-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CT200-Series Carbide-Tipped Annular Cutter, 15/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04255452
MFR #CT200-15/16

Mfr description
CT-200-15/16 CARB TIPPED ANNULAR CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter
    15/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    3-1/2 in
  • Pilot Pin Diameter Comp
    5/16 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    Carbide Tipped
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Teeth
    6
  • Pilot Pin Compatibility
    CT200P
  • Series
    CT200
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)