Motion
ETP-1-1/8

ZERO MAX
ETP-1-1/8

Keyless Bushing - ETP-CLASSIC Series, 1.1250 in ID, 39 mm OD
MI ITEM #04255457
MFR #ETP-1-1/8
Your Price$302.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-1/8

Keyless Bushing - ETP-CLASSIC Series, 1.1250 in ID, 39 mm OD
MI ITEM #04255457
MFR #ETP-1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.78/each(List $348.20)

Overview

Mfr description
ETP 1-1/8 CLASSIC (STEEL)

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4384 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5
  • Hub Contact Pressure
    20595 psi
  • Overall Length
    48 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.9 ft-lbs
  • Weight
    0.57 lbs
  • Bore Diameter
    1.1250 in
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text