Motion
AM550C-N10
Mist Separator - AM, 0.3 µm, 124 cfm, 1.0000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #04255580
MFR #AM550C-N10
Price$189.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, 124 cfm, 1.0000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #04255580
MFR #AM550C-N10

Mfr description
AM550C-N10 MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Element Length
    122 mm
  • Overall Height
    259 mm
  • Overall Length
    122 mm
  • Overall Width
    122 mm
  • Port Size
    1.0000 in
  • Weight
    2.1 kg

Details

  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Element Life
    2 yr
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Air
  • For Use With
    Approx. Compressor Output 30HP (22kW)
  • Included Options
    Element Service Indicator
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    124 cfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    0.3 µm
  • Oil Removal Capacity
    0.8 ppm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AM
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)